Beli double acting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
- Metalwork Double Acting Rotary Actuator (Aktuator)atribut:
- Part Number: W790E125GQ022DA
- Actuator Size: 125
- Flange: F07/10
- Push-in Fitting For Pipe (Ø): 10
- Square: 22
- Functional Denomination: Rotary Actuators
- Max. Input Pressure N (bar): 8
- Maximum Temperature (°C): 80
- Min. Input Pressure (bar): 3
- Minimum Temperature (°C): -20
- Product's Series: RV Fluid Series
- Thread Type: Cylindrical Gas
- Type: Pneumatic
- KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Deskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- Barton Tools Hydraulic Hand Pumpatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- KZE Actuator Pneumatic Double Acting (Aktuator)Deskripsi:RAT Series Pneumatic Actuator was designed and developed based on the advanced technology and new material.atribut:
- Air Pressure (bar): 2-8
- Body: Extruded Aluminium Alloy
- ISO: ISO5211, DIN3337
- O-Ring: NBR
- Operating Temperature (°C): -20 to 80
- Type: Double Acting-Air Return
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- KAKUDAI MFG Non Return Valve (Katup Satu Arah)Deskripsi:For water and airatribut:
- Material: Brass, POM, SI
- Maximum Operating Pressure (MPa): 1
- Operating Temperature (°C): 1 to 80
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Deskripsi:The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.atribut:
- Descent Speed (mm/s): Controllable
- Rear Wheel Size (mm): Φ180x50
- Type: Hand Stacker Manual
- Enerpac Hydraulic Cylinder 15 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 15
- Maximum Cylinder Capacity Advance (kN): 142
- Base Mounting Holes Thread Depth Z (mm): 12
- Collar Thread Length X (mm): 30
- Collar Thread W (inch): 2 3/4-16UN
- Cylinder Bore Diameter E (mm): 50.8
- Cylinder Effective Area Advance (cm²): 20.3
- Material: Steel
- Outside Diameter D (mm): 70
- Plunger Diameter F (mm): 41.3
- Plunger Thread Length P (mm): 25
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- POWERTEC Eye Bolt Galvanized (Baut Mata)atribut:
- Material: Galvanized
- Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCR
- Cylinder Type: General Purpose
- Maximum Pressure (psi): 10000
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Cylinder 30 Ton (Double Acting)Deskripsi:Product Lines : Industrial Tools- Collar threads, plunger threads and base mounting holes for easy fixturing- Baked enamel finish for increased corrosion resistance- Removable hardened saddles protect plunger during lifting and pressing- Built-in safety valve prevents accidental over-pressurization- Plunger wiper reduces contamination, extending cylinder life- CR-400 included on all modelsatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 295
- Base to Advance Port H (mm): 38
- Cylinder Bore Diameter E (mm): 165.1
- Cylinder Effective Area Advance (cm²): 42.1
- Cylinder Effective Area Retract (cm²): 19.1
- Material: Steel
- Outside Diameter D (mm): 212
- Plunger Diameter F (mm): 127.0
- Plunger Type: Solid
- Return Type: Double-Acting, Hydraulic Return
- Saddle Diameter J (mm): 126
- Saddle Protrusion from Plunger K1 (mm): 12
- Surface Treatment: Paint
- Endolift Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- Barton Hydraulic Crimping Toolatribut:
- Contribute/Trip (KN/mm): 60/17
- Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
- Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
- Battery Capacity (V/Ah): DC18/5.0 Li Battery
- Crimp Range (mm²): Cu300/Al240
Daftar Harga double acting Terbaru October 2026
| Barton Tools Double Acting Hydraulic Cylinder | Rp10.999.900 |
| Metalwork Double Acting Rotary Actuator (Aktuator) | Rp15.999.900 |
| KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual) | Rp13.999.900 |
| Fast Lift Hand Stacker (Forklift Stacker Manual) | Rp15.999.900 |
| Barton Tools Hydraulic Cylinder | Rp1.799.900 |
| Samiplast Pneumatic Actuator (Aktuator Pneumatik) | Rp1.099.900 |
| Barton Tools Hydraulic Hand Pump | Rp869.900 |
| KZE Actuator Pneumatic Double Acting (Aktuator) | Rp689.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/gvP109067607-1.jpg)
/iuP103951678-3.jpg)
/66P103473222-1.jpg)

/87P109093295-1.jpg)

/4wP111144176-1.jpg)

/9gP103951340-6.jpg)
/hnP110529635-1.jpg)
/d0P111373468-1.jpg)
/P101002284-1.jpg)
/kpP105576745-1.jpg)
/rmP107570994-2.jpg)
/k4P110122724-1.jpg)
/3tP103951137-4.jpg)
/hiP105575630-1.jpg)
/08P106827008-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)